Cordless 18V 2 Tool Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 2 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 2 Tool Kit

  • Fast #
  • Part #M279122CT
  • Item #4513382
  • Manufacturer Part #2791-22CT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • M18™ Fuel™features a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™ Battery Technology, this results in longer motor life, more run time and more power
  • The Powerstate™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance
  • The 2791-22CT M18™ Fuel™Cordless 2-Tool Combo Kit includes the M18™Fuel™1/2 in Drill/Driver (2603-20) and M18™Fuel™ 1/4 in Hex impact driver (2653-20)
  • Redlink Plus™ Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment
  • He Milwaukee REDLITHIUM™ 2.0 Battery is the most durable pack on the market and provides up to 2X more run time
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Case Included:
Yes
Collection:
M18™
Corded Cordless:
Cordless
Number of Tools Included:
2
Power Source:
Battery
Volts:
18V