Cordless 18V 3 Tool Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 3 Tool Kit

  • Fast #
  • Part #M269623
  • Item #4462128
  • Manufacturer Part #2696-23
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 3 Tool Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Milwaukee® engineered impact mechanism: delivers maximum application speed for greater efficiency on the job
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
11-81/100 in
Length:
19-53/100 in
Number of Tools Included:
3
Power Source:
Battery
UL Listed:
No
Volts:
18V
Weight:
16.2 lb
Width:
4-4/5 in