Cordless 18V Circular Saw 2 Tool Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V Circular Saw 2 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V Circular Saw 2 Tool Kit

  • Fast #
  • Part #M269822
  • Item #4461666
  • Manufacturer Part #2698-22
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact & ergonomic design: 8-1/2 in. length
  • DPM - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Milwaukee® 4-pole frame less motor: delivers 550 in-lbs. of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • Lightweight 5.8 lbs. design for easier overhead cuts and less user fatigue
  • Exclusive 4-pole frame less motor delivers up to 35% more cutting power
  • Extra-large cut guide, impact resistant window and LED light for more accurate cuts
  • All metal 1/2 in. single sleeve ratcheting chuck: provides maximum durability and bit retention
  • All metal gear case: the only metal gear case in its class
  • Superior cut quality - 3T metal tech™ carbide-tipped blade produces cool, burr-free cuts through OEM, strut, threaded rod, sheet metal, angle iron and other ferrous materials
  • Tool-free depth adjustment quickly and easily adjusts cutting depth from 1/8 in. to 2 in.
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
17-9/25 in
Length:
10-19/20 in
Number of Tools Included:
2
Power Source:
Battery
Saw Type:
Circular
UL Listed:
No
Volts:
18V
Weight:
16.54 lb
Width:
7-2/5 in