Cordless 18V Reciprocating Saw 2 Tool Kit
M18™ Cordless 18V Reciprocating Saw 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
- Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.
- The 2694-22 M18™ Cordless 2-Tool Combo Kit includes the M18™ 1/2 in Hammer Drill / Driver (2607-20) and M18™Sawzall® Recip Saw (2621-20)
- Convenient carrying case - contractor bag
Recommended Accessories
Specifications
- AMP:
- 2.8
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/2 in
- Case Included:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 8-43/50 in
- Height:
- 19-1/100 in
- Length:
- 8-43/50 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- Saw Type:
- Reciprocating
- Volts:
- 18V
- Weight:
- 18.78 lb
- Width:
- 11-9/20 in