Cordless 18V Reciprocating Saw 2 Tool Kit
M18™ Cordless 18V Reciprocating Saw 2 Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Volts:
- 18V