M18™ Force Logic™ 1/2 - 4 in. Knockout Tool Kit

Part #M267723  |  Item #7605924  |  Manufacturer Part #2677-23

$ 1,449.99 EACH

Cutting Capacity:

1/2 in - 4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Punches up to 6 in. holes in 14 gauge mild steel
  • Quick connect alignment system
  • Exact dies feature vivid red cross hairs for clearest alignment
  • Punches up to 6 in. holes in 14-gauge mild steel

Documents

Specifications

Application: Pipe Fitting

Battery Size: 18V

Battery Type: Redlithium™

Collection: M18™ Force Logic™

Color Finish: Black, Red

Cutting Capacity: 1/2 in - 4 in

Height: 4-49/100 in

Length: 11-7/10 in

Number of Tools Included: 6

Power Source: Battery, Cordless

Tool Type: Knockout Tool Kit

Type: M267723

UL Listed: No

Weight: 4.3

Width: 2-31/100 in