M18™ Force Logic™ 13-63/100 in. Battery Knockout Tool

Part #M267623  |  Item #4923628  |  Manufacturer Part #2676-23

$ 1,999.00 EACH

Length:

13-63/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
  • Speeds up repetitive punching
  • Includes 9 dies, 9 punches, 3 draw studs, ball stud, coupler, quick connect collar, M18™ RedLithium™ XC extended capacity battery, M18™ and M12™ multi-voltage charger, and 2 carrying cases
  • Output force: 10 tons

Specifications

AMP: 3

Application: Cutting

Battery Type: Lithium-ion

Chuck Size: 1/2 in

Collection: M18™ Force Logic™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 18-9/25 in

Length: 13-63/100 in

Material: Plastic

Power Source: Battery

Tool Type: Driver

Type: M267623

UL Listed: Yes

Volts: 18V

Weight: 50

Width: 23-2/5 in