M18™ Force Logic™ 18V 0.5 - 4 in. Battery Press Tool

Part #M292222  |  Item #9046949  |  Manufacturer Part #2922-22

$ 5,679.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightest, in-line design for unrivaled access
  • Longest calibration interval in the industry at 50000 cycles
  • In-line design optimized for 1-handed presses
  • Auto-cycle ensures full press every time
  • Industry's first brushless press tool
  • The Milwaukee®REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • Monitor & Report Successful Operation from Desktop & Mobile Devices
  • Only Press Tool with Security Capability
  • Generate Customizable Reports for Every Job
  • ONE-KEY™ Industry’s Largest Tracking Network

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Redlithium™

Collection: M18™ Force Logic™

Corded Cordless: Cordless

Jaw Capacity in : 0.5 in - 4 in

Length: 14-1/10 in

Material: Metal, Plastic, Rubber

Number Of Pieces: 10 Piece

Number of Tools Included: 1

Power Source: Battery

Tool Type: Press Tool

UL Listed: Yes

Volts: 18V

Weight: 6.5