M18™ Force Logic™ 18V Cordless Press Tool

Part #M277382  |  Item #7949207  |  Manufacturer Part #2773-82

$ 1,597.50 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightest, Most Balanced 6T Pistol Crimper Provides Easiest Alignment When Making Connections Overhead

Specifications

Application: Pipe Fitting

Battery Type: Lithium-ion

Collection: M18™ Force Logic™

Corded Cordless: Cordless

Height: 4-7/10 in

Jaw Capacity in : 1.5 in - 4 in

Length: 14-1/10 in

Tool Type: Press

UL Listed: No

Volts: 18V

Weight: 6.5

Width: 3-2/5 in