M18 FORCE LOGIC 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw

Part #M2679750C  |  Item #7808331  |  Manufacturer Part #2679-750C

$ 6,399.99 EACH

Type:

M2679750C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), 750 MCM Crimping Jaw (49-16-U111), and 750 MCM Cutting Jaw (49-16-2780)
  • Proprietary jaw holds connector for instant alignment
  • Easy-open Jaw for fastest repetitive crimping
  • PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry

Documents

Specifications

AMP: 2

Application: Cutting

Battery Type: Lithium-ion

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Height: 5-7/25 in

Length: 16-17/25 in

Material: Plastic

Number Of Pieces: 22 piece

Tool Type: Crimper Kit

Type: M2679750C

UL Listed: Yes

Volts: 18V

Weight: 7.65

Width: 3-3/20 in