M18™ Force Logic™ 750 mcm Crimper Kit

Part #M2779750A  |  Item #8132943  |  Manufacturer Part #2779-750A

$ 8,139.32 EACH

Cutting Capacity:

750 mcm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bold alignment marks aid accuracy in crimp placement
  • PFM™ (Predictive Force Monitoring) provides instant pressure verification with green light indicator
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • 350-degree Head rotation provides easy access in tight spaces
  • The tool records & stores every crimp made for professional report building through ONE-KEY™
  • Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
  • M18 system compatible

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™ Force Logic™

Color Finish: Silver

Color Finish Category: Silver Tones

Cutting Capacity: 750 mcm

Height: 11 in

Length: 16 in

Material: Reinforced Nylon

Number of Tools Included: 20

Power Source: Battery, Cordless

Tool Type: Crimper Kit

UL Listed: UL 486A/UL 486B

Volts: 12/18V

Weight: 11.3

Width: 3-1/2 in