M18 FUEL 1-1/2 MAG DRILL

This product has been replaced by

Milwaukee® Red M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit
Milwaukee® M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit
Manufacturer Part #2787-22HD
You last purchased this on
 
Milwaukee®

M18 FUEL 1-1/2 MAG DRILL

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit
Milwaukee® M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit
Manufacturer Part #2787-22HD
Milwaukee®

M18 FUEL 1-1/2 MAG DRILL

  • Fast #
  • Part #M278722
  • Item #5146939
  • Manufacturer Part #2787-22
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology
  • PowerState™ brushless motor delivers maximum power and provides up to 2x longer motor life
  • Stroke length of 5-3/4"
  • Motor head adjustment 5-1/8"
  • Two-speed gear box
  • Self-powered magnet base operates independently of power source
  • Requires Certification

Documents


Specifications

Application:
Drilling
Battery Type:
Lithium-ion
Corded Cordless:
Cordless
Height:
15-1/2 in
Length:
13-3/4 in
Power Source:
Battery
Tool Type:
Drill Kit
Type:
AZDAMPSMMA1610A
Volts:
18V
Weight:
29.5 lb
Width:
7-1/2 in