M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit

You last purchased this on
 
Milwaukee®

M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 FUEL 1-1/2 Magnetic Drill HIGH DEMAND Kit

  • Fast #
  • Part #M278722HD
  • Item #7286011
  • Manufacturer Part #2787-22HD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology
  • PowerState™ brushless motor delivers maximum power and provides up to 2x longer motor life
  • Motor head adjustment: 5-1/8 in.
  • Stroke length of 5-3/4"
  • Motor head adjustment 5-1/8"
  • Two-speed gear box
  • Self-powered magnet base operates independently of power source
  • Requires Certification

Specifications

AMP:
9
Application:
Drilling
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
15-1/4 in
Height:
15-1/2 in
Length:
13-3/4 in
Material:
Plastic
Power Source:
Battery
RPM:
690
Tool Type:
Drill Kit
Type:
AZDAMPSMMA1610A
UL Listed:
Yes
Volts:
18V
Weight:
29.5 lb
Width:
7-1/2 in