M18 Fuel™ 1 gal 3-in-1 Backpack Vacuum Kit

Part #M088521HD  |  Item #7688647  |  Manufacturer Part #0885-21HD

$ 701.99 EACH

Capacity:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 2X more suction for faster cleanup
  • Wear, hang, & carry for ultimate versatility
  • Up to 3X quieter for occupied spaces
  • 55 CFM
  • 76 in. water lift
  • 159 Air watts
  • Removable harness with integrated canister hook
  • Sound power level: 76 dB(A)
  • Capacity: 1 Gallon
  • OSHA objective data compliance for select silica dust producing applications

Specifications

Battery Type: Lithium-ion

CFM: 55

Capacity: 1 gal

Collection: M18 Fuel™

Color Finish: [Red, Pink]

Color Finish Category: Reds

Decibel Rating dB : 76 dB

ETL Listed: No

Height: 21-97/100 in

Length: 10-6/25 in

Power Source: Cordless

Product Type: Vacuum Kit

UL Listed: No

Volts: 18V

Weight: 15.25

Width: 8-43/100 in