100 ft. Sectional Drum System
M18 Fuel™ 100 ft. Sectional Drum System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-In backpack straps: easiest transport
- Integrated drum brake: electronically slows drum up to 5 times faster than competitor drum machines
- Switch pack™ drums: interchange and connect various cable drums up to 100 Ft.
- REDLITHIUM™ Batteries power through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
- POWERSTATE™ Brushless motor delivers maximum power 1 Ft. down the line
- REDLINK Plus™ intelligence ensures maximum performance under load and improves control throughout the entire process
- Fully enclosed drum: best protection and mess containment
- Electronic foot pedal with non-slip grip: maximum durability
- Includes: 1 M18 Fuel™ Switch Pack sectional drum system, 1 Switch Pack powered base, 1 Switch Pack drum with anchor cable, 1 M18™ Red lithium XC 5.0Ah extended capacity battery pack, 1 M18™ and M12™ multi-voltage charger
- M18™ FUEL™ SWITCH pack™ drums: interchange and connect various cable drums up to 1 Ft.
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 100 ft
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 17-3/4 in
- Length:
- 15-3/4 in
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 3
- Overall Height:
- 17-3/4 in
- Overall Length:
- 15-3/4 in
- Power Source:
- Battery
- Product Type:
- Drain Cleaner
- RPM:
- 250
- Tool Type:
- Sectional Machine
- Type:
- M2775211
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 37.09 lb
- Width:
- 15 in