M18 Fuel™ 1/2 in. Compact Impact Wrench with Friction Ring Kit

Part #M2755B22  |  Item #5166909  |  Manufacturer Part #2755B-22

$ 500.10 EACH

Drive Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerstate™ brushless motor delivers 220 ft-lbs. Of fastening torque
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • Utilizes a Pin Detent design for maximum socket retention
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • 4-Mode Drive Control™ provides greater control over output speed and power

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Collection: M18 Fuel™

Color Finish: [Red, Grey, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Drive Size: 1/2 in

Height: 6-81/100 in

Length: 6-1/10 in

Material: [Metal, Plastic]

Material Type: Nylon

Number of Tools Included: 1

Power Source: Battery

RPM: 2500

Tool Type: Wrench

Torque In-Lbs : 2640 in-lbs

Type: M2755B22

UL Listed: Yes

Weight: 4.2

Width: 9-17/100 in