1/2 in. Cordless 18V High Torque Impact Wrench Tool Kit with Friction Ring
M18 Fuel™ 1/2 in. Cordless 18V High Torque Impact Wrench Tool Kit with Friction Ring
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
- Features a friction ring design to ensure quick and easy socket changes
- M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
- Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
- ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
- Most compact cordless high torque impact wrench in its class at 8.39 in. in length
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- Yes
- Handle Type:
- Pistol Grip
- Height:
- 10-7/10 in
- Length:
- 8-39/100 in
- Material:
- Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2100
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 16800 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.9 lb
- Width:
- 3-3/20 in