1/2 in. Drill or Driver Kit
This product has been replaced by
M18 Fuel™ 1/2 in. Drill or Driver Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deliver more work per charge and more work over the life of the battery
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
- Prevents damage to the tool and battery due to overloading or overheating
- Customize, Track and Manage tool’s performance and location
Specifications
- Battery Type:
- Redlithium™
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M18 Fuel™
- Corded Cordless:
- Cordless
- Length:
- 7-1/5 in
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill Kit
- Torque (In-Lbs):
- 1200 in-lbs
- Type:
- M270522
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.3 lb