1/4 in. Hex Impact Driver Bare Tool Only
M18 Fuel™ 1/4 in. Hex Impact Driver Bare Tool Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 25% more torque with up to 2,000 lbs. to complete more demanding applications
- 4-mode drive control provides greater control over output speed and power
- Compact 4.59 in. L providing more access in tight spaces
- POWERSTATE brushless motor delivers up to 30% faster driving speed, increasing users productivity
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- 1 handed bit insertion for faster, easier changing of bits
- Self-tapping screw mode provides faster installation time by reducing the stripping of fasteners
- Compatible with all M18 batteries
- REDLINK plus intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
Specifications
- AMP:
- 2
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 4-29/100 in
- Diameter:
- 6-21/50 in
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- ETL Listed:
- Yes
- Handle Type:
- Pistol Grip
- Height:
- 9-41/100 in
- Length:
- 4-59/100 in
- Number of Lights:
- 1
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- RPM:
- 3600
- Shank Size:
- 1/4 in
- Tool Type:
- Driver
- Torque (In-Lbs):
- 2000 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.2 lb
- Width:
- 6-21/50 in