M18 Fuel™ 1/4 in. Hex Impact Driver Kit

Part #M285322CT  |  Item #7661032

$ 298.99 EACH

Drive Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact 4.59 in. L providing more access in tight spaces
  • Up to 25% more torque with up to 2,000 lbs. to complete more demanding applications
  • 4-mode drive control provides greater control over output speed and power
  • Self-tapping screw mode provides faster installation time by reducing the stripping of fasteners
  • 1 handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • POWERSTATE brushless motor delivers up to 30% faster driving speed, increasing users productivity
  • REDLINK plus intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
  • REDLITHIUM 2.0 Ah battery pack: delivers more work per charge and more work over the life of the pack than competitors

Specifications

AMP: 2

Application: [Drilling, Impact Drivers]

Battery Size: 18V

Battery Type: REDLITHIUM™

CSA Certified: Yes

Case Material: Plastic

Collection: M18 Fuel™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 5-67/100 in

Diameter: 14-4/5 in

Drill Bit Type: Hex

Drive Size: 1/4 in

Drive Type: Impact

ETL Listed: Yes

Handle Type: Pistol Grip

Height: 12-16/25 in

Length: 4-59/100 in

Number Of Lights: 1

Number of Tools Included: 3

Origin: Global

Power Source: Battery

RPM: 3600

Tool Type: Drill Driver

Torque In-Lbs : 2000 in-lbs

UL Listed: Yes

Volts: 18V

Weight: 9.64

Width: 14-4/5 in