M18 FUEL 18-Volt Lithium-Ion Brushless Cordless Drywall Screw Gun Compact Kit with M18 Cutout Tool
M18 FUEL 18-Volt Lithium-Ion Brushless Cordless Drywall Screw Gun Compact Kit with M18 Cutout Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto start mode when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3X longer run time
- REDLITHIUM 2.0Ah battery delivers 27-sheets per charge
- Powerstate brushless motor delivers 4500 RPM to provide faster than corded productivity
- Ergonomically designed to be lightweight, balanced and comfortable for continuous use
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Drywall Gun
- Type:
- M286622CTP
- UL Listed:
- Yes