Milwaukee®
M18 Fuel™ 18V 1-9/16 in Hammer Drill
Part #M271721HD | Item #7223353 | Manufacturer Part #2717-21HD
Volts:
18VProduct Details
- Powerstate™ brushless motor provides more power, more run-time, and longer life
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
Documents
Specifications
AMP: 9
Application: Drills
Bare Tool or Kit: Tool Kit
Battery Size: 18V
Battery Type: Redlithium™
Bit Diameter: 1-9/16 in
CSA Certified: Yes
Chuck Size: 1-9/16 in
Collection: M18 Fuel™
Color Finish: [Red, Black]
Color Finish Category: Reds
Corded Cordless: Cordless
Depth: 18-3/4 in
Drive Size: 1-9/16 in
ETL Listed: Yes
Handle Type: D-handle
Height: 10-1/10 in
Indoor Outdoor: Indoor/Outdoor
Length: 18-3/4 in
Material: [Metal, Plastic, Rubber]
Number of Tools Included: 3
Power Source: Battery
RPM: 450
Reusable: Yes
Shank Style: SDS-Max®
Tool Type: Hammer Drill
Torque In-Lbs : 61.2 in-lbs
Type: M271721HD
UL Listed: Yes
Volts: 18V
Weight: 12.15
Width: 3 in