Milwaukee®
M18 Fuel™ 18V 1 in Hammer Drill
Part #M271222HD | Item #7223372 | Manufacturer Part #2712-22HD
Volts:
18VProduct Details
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 1.7 ft-lbs. of impact energy, 0-1, 400 RPM and 0-4,900 BPM
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- AVS anti-vibration system: minimizes vibration for maximum comfort.
- In-lbs. dedicated design: engineered to fit in the most confined workspaces.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
Documents
Specifications
Battery Type: Lithium-ion
CSA Certified: Yes
Chuck Size: 1 in
Collection: M18 Fuel™
Color Finish: Red
Color Finish Category: Reds
Depth: 3-1/2 in
ETL Listed: Yes
Height: 8-3/5 in
Length: 3-1/2 in
Material: [Metal, Plastic, Rubber]
Power Source: Battery
RPM: 1400
Tool Type: Hammer Drill
Type: M271222HD
UL Listed: Yes
Volts: 18V
Weight: 5.5
Width: 11-1/2 in