M18 Fuel™ 18V 9A Handheld Red Lithium Cordless Blower Kit

Part #M272421HD  |  Item #7605968  |  Manufacturer Part #2724-21HD

$ 497.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power to clear from 15 ft, lock on button
  • Redlink Plus™intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Full throttle in under 1 second
  • Powerstate™ brushless motor: delivers more power under load and longer motor life
  • Maximum air speed: 120 MPH
  • High/low speed settings

Specifications

AMP: 9

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

CFM: 450

Collection: M18 Fuel™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Handheld: Yes

Handle Material: Rubber

Height: 9-7/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 33-4/5 in

Material: Plastic

Number of Tools Included: 1

Portable: Yes

Power Source: Battery

Reusable: Yes

Tool Type: Blower

UL Listed: Yes

Volts: 18V

Weight: 4.9

Width: 5-87/100 in