18V Hex Impact Driver (Bare Tool)
This product has been replaced by
Manufacturer Part #2853-20
M18 Fuel™ 18V Hex Impact Driver (Bare Tool)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLink Plus™ electronic intelligence
- REDLITHIUM™ battery technology
- PowerState™ brushless motor delivers 1800" per lbs of fastening torque for faster driving speeds
- Four mode Drive Control™ provides greater control over output speed and power
Specifications
- AMP:
- 5
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Length:
- 5-1/4 in
- Power Source:
- Battery
- RPM:
- 3000
- Type:
- M275320
- UL Listed:
- No
- Volts:
- 18V