Milwaukee®
M18 Fuel™ 18V Hex Impact Driver Kit
Part #M275722 | Item #7034199 | Manufacturer Part #2757-22
$
385.78
EACH
Volts:
18VProduct Details
- Powerstate™ brushless motor delivers 1,800 in-lbs of fastening torque for faster driving speeds
- Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Prevents damage to the tool and battery due to overloading or overheating
- Redlithium™ XC5.0 batteries deliver more work per charge and more work over the life of the battery
- One-Key™ compatible customize, track and manage tool’s performance and location
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
Specifications
AMP: 5
Application: Cutting
Battery Type: Lithium-ion
Collection: M18 Fuel™
Corded Cordless: Cordless
Drive Type: Hex
Length: 5-1/4 in
Power Source: Battery
RPM: 3000
UL Listed: No
Volts: 18V
Weight: 11.19