M18 Fuel™ 18V Pipe Threader

Part #M287420  |  Item #7884064  |  Manufacturer Part #2874-20

$ 2,140.80 EACH

Volts:

18V

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Auto-stop kickback control
  • Side grip thread starts
  • Threads faster than corded
  • Dedicated support arm enables threading without pipe stand
  • Over 25, 2 pipe threads per charge
  • Multi-speed selector optimizes thread quality across pipe sizes
  • 1-key technology allows for tracking, tool security, and inventory management
  • PowerState brushless motor provides more power, more run-time, and longer life

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Case Included: No

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

Height: 8-1/2 in

Indoor Outdoor: Indoor/Outdoor

Length: 26-3/10 in

Material: Plastic

Material Type: Reinforced Nylon

Number of Tools Included: 1

Origin: Global

Overall Height: 8-1/2 in

Power Source: Battery

Product Type: Pipe Threader Kit

Reusable: Yes

Tool Type: Pipe Threader

UL Listed: Yes

Volts: 18V

Weight: 22.3

Width: 4-4/5 in