Milwaukee®
M18 Fuel™ 18V Utility Impacting Drill
Part #M276520 | Item #4665055 | Manufacturer Part #2765-20
Volts:
18VProduct Details
- Pneumatic fastening performance: outperforms competitive cordless, corded, and pneumatic impact tools
- Proprietary 2-mode DRIVE CONTROL™ with variable speed trigger and electric brake
- Up to 2x run-time vs competitors with REDLITHIUM™ XC 4.0 battery
- POWERSTATE™ Brushless motor for up to 3X motor life vs competitors
Specifications
Application: Power
Battery Size: 18V
Battery Type: Lithium-ion
CSA Certified: Yes
Collection: M18 Fuel™
Color Finish: [Red, Black]
Color Finish Category: Reds
ETL Listed: Yes
GSA Approved: No
Height: 9 in
Length: 11 in
Material: [Plastic, Metal, Rubber]
Power Source: Battery
RPM: 17
Tool Type: Utility Drill
Type: M276520
UL Listed: Yes
Volts: 18V
Weight: 6.5
Width: 4-1/5 in