M18 Fuel™ 35-1/2 in. Blower Bare Tool

Part #M272820  |  Item #7247427  |  Manufacturer Part #2728-20

Length:

35-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

Battery Type: Lithium-ion

CFM: 450

Collection: M18 Fuel™

Length: 35-1/2 in

Power Source: Battery

Product Type: Handheld

Tool Type: Leaf Blower

Volts: 18V

Weight: 5.7

Width: 6-1/2 in