M18 Fuel™ 35 ft. Drain Snake with Cable Kit

Part #M2772B21XC  |  Item #7341139  |  Manufacturer Part #2772B-21XC

$ 857.99 EACH

Cable Length ft :

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
  • Fully enclosed drum: best protection and mess containment
  • LED light: illuminates work area underneath sinks and other dark spaces
  • Capacity: 50 Ft. x 1/4 in. and 5/16 in.; 35 Ft. x 3/8 in. inner core cables
  • Fully enclosed drum: best protection and mess containment
  • LED light: illuminates work area underneath sinks and other dark spaces
  • Capacity: 50" x 1/4" and 5/16"; 35' x 3/8" inner core cables
  • Powered cable feed and retract: yes, cable-drive
  • Variable spin speed: 0 - 500 RPM, Variable feed speed: 0- 8" per second
  • Includes: 1 M18 Fuel drain snake (tool only), 1 M18 Red lithium XC 5.0Ah battery pack, 1 M18 and M12 multi-voltage charger, one 1/4" x 35" inner core bulb head cable with rust guard plating, one 3/8" x 35" inner core coupling cable with rust guard plating, 5-piece small cable head attachment kit with rust guard plating and a storage bucket

Specifications

Application: Cutting

Battery Type: REDLITHIUM™

Cable Length ft : 50 ft

Collection: M18 Fuel™

Color Finish: [Red, Black]

Corded Cordless: Cordless

Fits Pipe Size: 1-1/4 in - 3 in

Height: 11-1/5 in

Length: 19-1/2 in

Number Of Pieces: 1 Piece

Number of Tools Included: 7

RPM: 500

Type: M2772B21XC

UL Listed: No

Volts: 18V

Weight: 8.2

Width: 10 in