35 ft. Drain Snake with Cable Tool Only

This product has been replaced by

Milwaukee® Red 1-1/4 - 3 x 3 in. Drain Snake
Milwaukee® 5/16 in x 50 ft Cable Drain Snake
Manufacturer Part #2772A-21
You last purchased this on
 
Milwaukee®

M18 Fuel™ 35 ft. Drain Snake with Cable Tool Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red 1-1/4 - 3 x 3 in. Drain Snake
Milwaukee® 5/16 in x 50 ft Cable Drain Snake
Manufacturer Part #2772A-21
Milwaukee®

M18 Fuel™ 35 ft. Drain Snake with Cable Tool Only

  • Fast #
  • Part #M2772A20
  • Item #7341153
  • Manufacturer Part #2772A-20
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cable lock twist lock
  • Feed lock twist lock
  • 5/16 in cable diameter
  • Fully enclosed drum: best protection and mess containment
  • Motor type brushless
  • REDLITHIUM™ Batteries power through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • Maximum drain line capacity 1-1/4 in - 3 in up to 50 ft
  • Cable locking mechanism twist lock
  • LED light: illuminates work area underneath sinks and other dark spaces
  • Cable-Drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Redlithium™
Cable Length (ft):
35 ft
Case Included:
No
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
3 in
Fits Pipe Size:
1-1/4 in - 3 in
Height:
11-1/5 in
Length:
19-1/2 in
Material:
Plastic, Glass
Maximum Drum Capacity:
5/16 in x 50 ft
Number of Tools Included:
1
Overall Height:
11-1/4 in
Overall Length:
19-1/2 in
Power Source:
Battery
Product Type:
Drain Cleaner
RPM:
500
Tool Type:
Auger
Type:
M2772A20
UL Listed:
Yes
Volts:
18V
Weight:
8.2 lb
Width:
10 in