3/8 in. Compact Impact Wrench with Friction Ring Kit

This product has been replaced by

Milwaukee® Red Cordless Impact Wrench Tool Kit
Milwaukee® Cordless 18V Impact Wrench Tool Kit
Manufacturer Part #2854-22
You last purchased this on
 
Milwaukee®

M18 Fuel™ 3/8 in. Compact Impact Wrench with Friction Ring Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless Impact Wrench Tool Kit
Milwaukee® Cordless 18V Impact Wrench Tool Kit
Manufacturer Part #2854-22
Milwaukee®

M18 Fuel™ 3/8 in. Compact Impact Wrench with Friction Ring Kit

  • Fast #
  • Part #M275422
  • Item #5166918
  • Manufacturer Part #2754-22
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • Utilizes a Friction Ring design to ensure quick & easy socket changes
  • Powerstate™ brushless motor delivers 210 ft-lbs. Of fastening torque
  • 4-Mode Drive Control™ provides greater control over output speed and power
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red, Grey, Black
Corded Cordless:
Cordless
Drive Size:
3/8 in
Height:
6-81/100 in
Length:
5-9/10 in
Material:
Metal, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
2500
Tool Type:
Wrench
Torque (In-Lbs):
2520 in-lbs
Type:
M275422
UL Listed:
Yes
Volts:
18V
Weight:
4.2 lb
Width:
9-17/100 in