5-1/4 in. Hex Impact Driver Kit
M18 Fuel™ 5-1/4 in. Hex Impact Driver Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
- 4-Mode Drive Control™ provides greater control over output speed and power
- Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Length:
- 5-1/4 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Torque (In-Lbs):
- 1800 in-lbs
- Type:
- M275322
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.1 lb