50 ft. Battery Powered Sectional Drum System 5/8 in. Kit
M18 Fuel™ 50 ft. Battery Powered Sectional Drum System 5/8 in. Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Motor Type Brushless
- Switch pack™ drums: interchange and connect various cable drums up to 100 ft
- Drain line capacity 100 ft x 1/2 in inner core cable and 100 ft x 5/8 in open wind cable
- Built-in backpack straps: easiest transport
- On-tool accessory attachment storage
- Compatible with non-Milwaukee cables
- Fully enclosed drum: best protection and mess containment
- Integrated drum brake: electronically slows drum up to 5-times faster than competitor drum machine
- Electronic foot pedal with non-slip grip: maximum durability
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 50 ft
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/4 in - 2-1/2 in
- Height:
- 17-3/4 in
- Length:
- 15-3/4 in
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 3
- Overall Height:
- 17-3/4 in
- Overall Length:
- 15-3/4 in
- Power Source:
- Battery
- Product Type:
- Drain Cleaner
- RPM:
- 250
- Tool Type:
- Sectional Drum System Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Waterworks Application:
- Sewer
- Weight:
- 28.10 lb
- Width:
- 15 in