M18 Fuel™ 6-9/10 in. Drill Driver Kit

Part #M280322  |  Item #7628717  |  Manufacturer Part #2803-22

$ 319.80 EACH

Length:

6-9/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REDLITHIUM™ XC5.0 Battery pack delivers more work per charge and more work over the life of the pack than competitors
  • Redlink Plus™ Intelligence ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
  • LED on foot of tool for better lighting in dark spaces

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Bulb Type: LED

CSA Certified: Yes

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: M18 Fuel™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 6-9/10 in

Diameter: 16-97/100 in

Drive Size: 1/2 in

ETL Listed: No

Height: 10-3/50 in

Length: 6-9/10 in

Material: Plastic

Number Of Lights: 1

Number of Tools Included: 5

Power Source: Battery

RPM: 2000

Tool Type: Driver

Torque In-Lbs : 1200 in-lbs

UL Listed: Yes

Volts: 18V

Weight: 3.2

Width: 2-3/10 in