Milwaukee M18 Fuel™ 8-39/100 in. Impact Wrench with Friction Ring

M276720

Length

8-39/100 in

$398.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • Features a friction ring design to ensure quick and easy socket changes
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 550/1,400/1750/1750 to 750 RPM and 0-950/1,750/2,100/2,100 ipm
  • Most compact cordless high torque impact wrench in its class at 8.39 in. in length
  • POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Reduced user fatigue at only 7.5 lbs. with battery (battery not included)

SPECIFICATIONS

Battery Size
18V
Battery Type
Lithium-ion
Collection
M18 Fuel™
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Drive Size
1/2 in
ETL Listed
No
Length
8-39/100 in
Material
Metal, Plastic
Material Type
Nylon
Power Source
Battery
RPM
1750
Tool Type
Wrench
Torque In-Lbs
1400 ft-lb
UL Listed
Yes
Volts
18V
Weight
6.71

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday