0 items

Milwaukee M18 Fuel™ 1/2 in. 18V Bare Tool with Drill and Driver

M270320

Chuck Size

1/2 in

$151.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • PowerState™ brushless motor delivers 1200" per lbs of peak torque and up to 2000 RPM for faster drilling speeds
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Ratcheting
Collection
M18 Fuel™
Color Finish
Black, Grey, Red
Length
7-1/2 in
RPM
2000
UL Listed
No
Volts
18V
Weight
3.14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday