Cordless 5 in. 5A Redlithium™ Grinder Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 5 in. 5A Redlithium™ Grinder Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 5 in. 5A Redlithium™ Grinder Kit

  • Fast #
  • Part #M278322
  • Item #7033772
  • Manufacturer Part #2783-22
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rapid Stop braking feature stops cutting disks in .9 Seconds, flap disks in 1.3 Seconds, and grinding discs in 1.5 Seconds
  • Powerstate™ brushless motor: Delivers maximum power and up to 10X longer motor life
  • M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
  • 100% Tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • World’s first cordless braking grinder with corded performance
  • Same metal housing & gearing system as legendary high performance corded grinders
  • REDLITHIUM™ XC 5.0 Battery Pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Redlink Plus™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Cutting
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Collection:
M18 Fuel™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Diameter:
5 in
ETL Listed:
No
Handle Type:
Barrel Grip
Height:
4-1/2 in
Length:
15-1/4 in
Material:
Fiberglass
Number of Pieces:
5 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
8500
Tool Type:
Grinder Kit
UL Listed:
Yes
Volts:
18V
Weight:
6.1 lb
Width:
2-3/4 in