9 in. 18V Large Angle Grinder Kit

You last purchased this on
 
Milwaukee®

M18 Fuel™ 9 in. 18V Large Angle Grinder Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 9 in. 18V Large Angle Grinder Kit

  • Fast #
  • Part #M278521HD
  • Item #7628720
  • Manufacturer Part #2785-21HD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlink Plus™ Intelligence Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions
  • Powerstate™ brushless motor: Purposely built for the M18 Fuel™ 7 in / 9 in Large Angle Grinder to provide the power and performance of a 15A corded Large Angle Grinder.
  • Dual action trigger: eliminating accidental trigger actuation
  • Advanced ergonomics for increased mobility and productivity
  • Metal housing & gearing system providing legendary durability
  • 100% Tool Free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • Corded Performance: World's first 18v Large Angle Grinder
  • 5/8 In-11 Spindle
  • Compatible with all M18™ batteries
  • Requires Certification

Specifications

AMP:
15
Application:
Cutting
Arbor Hole Size:
5/8 in
Battery Size:
18V
Battery Type:
Redlithium™
CSA Certified:
Yes
Collection:
M18 Fuel™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
Depth:
3-2/5 in
Diameter:
9 in
ETL Listed:
Yes
Handle Type:
Vibration Control Side
Height:
5-33/50 in
Length:
18-1/2 in
Light Bulb Type:
LED
Material:
Metal
Number of Lights:
1
Number of Tools Included:
2
Power Source:
Battery
RPM:
6600
Tool Type:
Grinder
UL Listed:
Yes
Volts:
18V
Weight:
11.9 lb
Width:
22-31/100 in