M18 Fuel™ Cordless 15A 7-1/4 in. 18V Circular Saw Bare Tool

Part #M273220  |  Item #7808298  |  Manufacturer Part #2732-20

$ 249.00 EACH

Diameter:

7-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Magnesium shoe and guards for maximum durability
  • Integrated rafter hook for easy storage between cuts
  • LED light for increased accuracy and visibility
  • Integrated dust port on guard and included vac adapter

Specifications

ADA Compliant: No

AMP: 15

Application: [Carpentry, Contractors, Remodeling]

Arbor Hole Size: 5/8 in

Bare Tool or Kit: Bare Tool

Battery Size: HD12.0

Battery Type: REDLITHIUM™

Blade Length: 7-1/4 in

Collection: M18 Fuel™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 2-1/2 in

Diameter: 7-1/4 in

ETL Listed: No

Length: 13-3/4 in

Material: [Magnesium, Metal, Plastic]

Material Type: Nylon

Number of Tools Included: 2

Power Source: Battery

RPM: 5800

Saw Type: Circular Saw

UL Listed: No

Volts: 18V

Weight: 12