M18 FUEL™ Cordless 15A 8 in. Circular Saw Bare Tool

Part #M298220  |  Item #8543373  |  Manufacturer Part #2982-20

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Generates 15A Corded Power
  • Faster than Corded
  • Fully compatible with the M18™ system, featuring over 200+ tools
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery.
  • Blade Cut Capacity: 2-9/16"
  • Onboard Chip Collection
  • Overload Indicator Light
  • Dual Action Trigger

Specifications

ADA Compliant: No

AMP: 15

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Size: XC8.0

Battery Type: REDLITHIUM™

Blade Length: 8 in

Collection: M18 FUEL™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Cutting Capacity: 2-9/16 in

Diameter: 8 in

ETL Listed: No

Height: 10-1/10 in

Length: 15-1/2 in

Material: [Metal, Plastic]

Number of Tools Included: 1

Power Source: Battery

Product Type: Saw

RPM: 4000

Saw Type: Circular Saw

Type: M298220

UL Listed: No

Volts: 18V

Weight: 12.1

Width: 10-3/5 in