Cordless 15A Miter Saw Kit
M18 Fuel™ Cordless 15A Miter Saw Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ High output HD12.0 battery pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
- POWERSTATE™ Brushless motor: Purposely built for the M18™ FUEL™ 12 in. miter saw to generate the power and performance of a 15 A corded miter saw
- Integrated handles
- Up to 330 cuts per charge
- Shadow line LED
- Up to 15% lighter than leading competitors
- Generates 15 amp corded power
- 2 x 14 horizontal capacity
- 6-3/4 in. vertical capacity (Base board against the fence)
Specifications
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 1 in
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 14 in
- Diameter:
- 12 in
- Height:
- 17-1/2 in
- Length:
- 33 in
- Power Source:
- Battery
- RPM:
- 3500
- Saw Type:
- Miter
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 47.6 lb
- Width:
- 31-1/2 in