M18 Fuel™ Cordless 18V 2 Tool Kit

Part #M289922  |  Item #7223387  |  Manufacturer Part #2899-22

$ 474.50 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 2899-22 M18 FUEL 2-Tool Combo Kit is the highest performing Hammer Drill and Hydraulic Driver Combo Kit on the market. Also included is the M18 Fuel™SURGE™1/4 in
  • Hex Hydraulic Driver (2760-20), the quietest hydraulic driver on the market
  • The 2760-20 features proprietary FLUID-DRIVE™Hydraulic Powertrain and 4-Mode DRIVE CONTROL
  • M18 FUEL features the most advanced cordless technology available, a POWERSTATE brushless motor, REDLINK PLUS Electronic Intelligence and REDLITHIUM Battery Technology, resulting in longer motor life, more runs time and more power

Documents

Specifications

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Bit Sizes: 1/2 in, 1/4 in

CSA Certified: Yes

Case Included: Yes

Collection: M18 Fuel™

Corded Cordless: Cordless

ETL Listed: Yes

Handle Type: Pistol

Material: Plastic

Number of Tools Included: 2

Power Source: Battery

RPM: 2000

Torque In-Lbs : 1200 in-lbs

UL Listed: Yes

Volts: 18V