Cordless 18V Circular Saw 7 Tool Kit

This product has been replaced by

M18 FUEL 7 PIECE COMBO KIT
Milwaukee® M18 FUEL 7 PIECE COMBO KIT
Manufacturer Part #2998-27
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Circular Saw 7 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M18 FUEL 7 PIECE COMBO KIT
Milwaukee® M18 FUEL 7 PIECE COMBO KIT
Manufacturer Part #2998-27
Milwaukee®

M18 Fuel™ Cordless 18V Circular Saw 7 Tool Kit

  • Fast #
  • Part #M299727
  • Item #7661033
  • Manufacturer Part #2997-27
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2804-20 Hammer Drill delivers up to 1,200 in-lbs. of torque
  • 2853-20 Impact Driver Delivers up to 25% More Torque with up to 2,000 in-lbs. to complete more demanding applications
  • 2804-20 Hammer Drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 inch in length, and provides up to 2X faster speed under heavy load.
  • 2853-20 Impact Driver: Most Compact Impact Driver at 4.59" in length providing more access in tight spaces
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
5AH
Battery Type:
Lithium-ion
Case Included:
Yes
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
ETL Listed:
No
GSA Approved:
No
Number of Pieces:
16 Piece
Number of Tools Included:
7
Power Source:
Battery
RPM:
2000
Saw Type:
Circular
Torque (In-Lbs):
2000 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
41.09 lb