Cordless 18V Impact Wrench Friction Ring Kit
This product has been replaced by
Manufacturer Part #2863-22R
M18 Fuel™ Cordless 18V Impact Wrench Friction Ring Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most Repeatable Torque
- Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Up to 1400 ft-lbs nut-busting torque
- ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
- Powerstate™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Features a friction ring design to ensure quick and easy socket changes
- M18 FUEL with ONEKEY™ technology provides the most repeatable Impact Wrench in the industry
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Specifications
- AMP:
- 5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- Length:
- 8-16/41 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1750
- Tool Type:
- Impact Driver Kit
- Torque (In-Lbs):
- 12000 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.9 lb
- Width:
- 3-3/20 in
- WrenchType:
- Impact