Cordless 18V Impact Wrench Tool Kit
This product has been replaced by
Manufacturer Part #2854-22R
M18 Fuel™ Cordless 18V Impact Wrench Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- POWERSTATE™ Brushless motor delivers 210 ft-lbs. of fastening torque
- Utilizes a friction ring design to ensure quick & easy socket changes
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 6-81/100 in
- Length:
- 5-9/10 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- Tool Type:
- Wrench
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4 lb
- Width:
- 9-17/100 in