Milwaukee®
M18 Fuel™ Cordless 18V Lithium-ion 3A Band Saw Tool Kit
Part #M282922 | Item #8208429 | Manufacturer Part #2829-22
Volts:
18VProduct Details
- POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
- Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
- Lightweight Design for Increased Balance: 20% Lighter than it's previous model
- Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
- CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
- Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
- Variable Speed Trigger: Provides maximum speed control
- LED light: illuminates work surface for increased accuracy and productivity
- REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
- All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
Documents
Specifications
AMP: 3
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Type: Lithium-ion
Blade Length: 35-3/8 in
Blade Material: Bi-metal
Blade Thickness In : 0.02 in
Blade Width: 1/2 in
Collection: M18 Fuel™
Color Finish: [Black, Red]
Corded Cordless: Cordless
Cutting Capacity: 3-1/4 in
Handle Type: Pistol Grip
Height: 11-3/5 in
Length: 17-9/10 in
Material: Plastic
Number of Tools Included: 1
Portable: Yes
Power Source: Battery
Saw Type: Band Saw
Teeth Per Inch: 8/10
UL Listed: Yes
Variable Speed: No
Volts: 18V
Weight: 7.67
Width: 6-3/10 in