Cordless 18V Reciprocating Saw 2 Tool Kit
M18 Fuel™ Cordless 18V Reciprocating Saw 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unlimited Tool Customization
- Part of the M18™ System, featuring over 125+ tools
- Customize. Track. Manage
- Universal keyless blade clamp: QUIK-LOK universal clamp accepts all reciprocating saw blades with a concealed, keyless clamp system
- ONE-KEY™ enabled: allows unlimited customization and control of output speed and power via smartphone
- 2721-20: Delivers faster than corded cutting speed and the durability of a corded saw
- 2757-20: POWERSTATE Brushless Motor delivers 1800 in. lbs. of fastening torque
- 2706-20: POWERSTATE Brushless Motor delivers 1200 in. lbs. of peak torque and up to 2000 RPM
- PACKOUT™ Rolling Tool Box: Constructed with Impact Resistant Polymers
- PACKOUT™ Rolling Tool Box: Modular Connectivity with ALL PACKOUT Components
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 16-1/50 in
- Length:
- 20-27/100 in
- Material:
- Plastic
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 2000
- Saw Type:
- Reciprocating
- Tool Type:
- Combination
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 18-12/25 lb
- Width:
- 5-7/20 in