Cordless 18V Reciprocating Saw 3 Tool Kit
M18 Fuel™ Cordless 18V Reciprocating Saw 3 Tool Kit
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only 6.9 in. in length for access into tight spaces and reduced fatigue
- Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
- Most compact impact driver at 4.59 in. in length providing more access in tight spaces
- PACKOUT™ large tool box: constructed with impact Resistant polymers
- PACKOUT™ large tool box: IP65 rated weather seal
- PACKOUT™ large tool box: part of the PACKOUT™ modular storage system
- 1-handed design provides superior control and versatility over standard reciprocating saws
Specifications
- AMP:
- 6, 5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 1/16 in - 3/8 in
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 6-9/10 in
- Diameter:
- 16-13/50 in
- ETL Listed:
- No
- Height:
- 8-1/10 in
- Length:
- 6-9/10 in
- Material:
- Titanium
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 2000
- Saw Type:
- Reciprocating
- Shank Style:
- Hex
- Tool Type:
- Electrical Combo Kit
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 3.2 lb
- Width:
- 2-3/10 in