Cordless 18V Redlithium™ Finish Nailer Bare Tool
This product has been replaced by
Manufacturer Part #2841-20
M18 FUEL™ Cordless 18V Redlithium™ Finish Nailer Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nail Diameter 16ga
- Nail Size 1-1/4 in - 2-1/2 in
- Firing modes sequential and contact actuation
- Redlink Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- Sink 2-1/2 in finish nails in solid oak
- No gas cartridges
- Milwaukee® Powerstate™ brushless motor provides more power, more run-time, and longer life
- Motor Type Brushless
- Zero ramp-up time
Specifications
- ANSI:
- No
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Gauge (metal):
- 16 ga
- Height:
- 11-9/10 in
- Length:
- 11-9/10 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Finish Nailer
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.3 lb
- Width:
- 5-1/2 in